Motion
3 S TU RL
Round Shafting - Alloy Steel, 3.0000 in Diameter, 58 HRC, Class - S, Tubular
MI ITEM #09627545
MFR #3 S TU RL
Price$7,049.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Alloy Steel, 3.0000 in Diameter, 58 HRC, Class - S, Tubular
MI ITEM #09627545
MFR #3 S TU RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,049.27/each

Specifications

Dimensions

  • Diameter
    3.0000 in, 76.20 mm
  • Nominal Diameter  
    3.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    58 HRC
  • Material
    Alloy Steel
  • Material Grade
    52100
  • Measurement Standard
    Inch
  • Options Included
    Tubular
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Style
    Tubular
  • Tolerance Class
    Class - S

Overview

Mfr description
3 S TU RL SHAFT, 2.9974 / 2.9983 IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought