Motion
3/4 L CPPE CTL

THOMSON (ALTRA)
3/4 L CPPE CTL

Round Shafting - Carbon Steel, 0.7500 in Diameter, 60 HRC, Class - L, Chrome Plated Plain Ends
Mi Item #09627552
MFR #3/4 L CPPE CTL
Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
3/4 L CPPE CTL

Round Shafting - Carbon Steel, 0.7500 in Diameter, 60 HRC, Class - L, Chrome Plated Plain Ends
Mi Item #09627552
MFR #3/4 L CPPE CTL

Mfr description
3/4 L CPPE CTL SHAFT, 60 CASE, 0.7490
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.30/each

Specifications

Dimensions

  • Diameter
    0.7500 in, 19.05 mm
  • Nominal Diameter  
    0.7500 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Material
    Carbon Steel
  • Material Grade
    AISI 1566
  • Measurement Standard
    Inch
  • Options Included
    Chrome Plated Plain Ends
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Chrome Plated
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)