Motion
3/4 L PDCPPE CTL

THOMSON (ALTRA)
3/4 L PDCPPE CTL

Round Shafting - Carbon Steel, 0.7500 in Diameter, 60 HRC, Class - L, Predrilled, Chrome Plated Plain Ends
Mi Item #09627553
MFR #3/4 L PDCPPE CTL
Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
3/4 L PDCPPE CTL

Round Shafting - Carbon Steel, 0.7500 in Diameter, 60 HRC, Class - L, Predrilled, Chrome Plated Plain Ends
Mi Item #09627553
MFR #3/4 L PDCPPE CTL

Mfr description
3/4 L PDCPPE CTL SHAFT, 60 CASE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.04/each

Specifications

Dimensions

  • Diameter
    0.7500 in, 19.05 mm
  • Nominal Diameter  
    0.7500 in
  • Rail Screw Size
    #10-32

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Material
    Carbon Steel
  • Material Grade
    AISI 1566
  • Measurement Standard
    Inch
  • Options Included
    Chrome Plated Plain Ends, Predrilled
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Pre-Drilled
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)