Motion
3/4 L SS316PDCTL

THOMSON (ALTRA)
3/4 L SS316PDCTL

Round Shafting - Stainless Steel, 0.7500 in Diameter, 20 to 25 HRC, Class - L, Predrilled, Cut to Length
Mi Item #09627556
MFR #3/4 L SS316PDCTL
Price$26.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
3/4 L SS316PDCTL

Round Shafting - Stainless Steel, 0.7500 in Diameter, 20 to 25 HRC, Class - L, Predrilled, Cut to Length
Mi Item #09627556
MFR #3/4 L SS316PDCTL

Mfr description
3/4 L SS316PDCTL SHAFT, 0.7490 /
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.29/each

Specifications

Dimensions

  • Diameter
    0.7500 in, 19.05 mm
  • Nominal Diameter  
    0.7500 in

Details

  • Component Type
    Shafting
  • Hardness
    20 to 25 HRC
  • Material
    Stainless Steel
  • Material Grade
    316
  • Measurement Standard
    Inch
  • Options Included
    Cut to Length, Predrilled
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Tapped Hole
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)