Motion
411H15C0
Standard Ball Carriage Profile Rail - Series: 400, Narrow, 24 mm High, 34 mm Wide, 58.60 mm Long
Mi Item #09627581
MFR #411H15C0
Price$206.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 400, Narrow, 24 mm High, 34 mm Wide, 58.60 mm Long
Mi Item #09627581
MFR #411H15C0

Mfr description
411H15C0 PROFILE RAIL, 400 SERIES BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.31/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M4
  • Nominal Rail Size
    15 mm
  • Overall Height
    24 mm
  • Overall Length
    58.60 mm
  • Overall Width
    34 mm

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    High
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Narrow
  • Dynamic Load Capacity
    7380 N, 1659 lbf
  • Lubrication
    Pre-Lubricated
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Clearance
  • Resistance Features
    Contamination Resistant
  • Seal Type
    Double Lip Seal
  • Series
    400
  • Static Load Capacity
    19600 N, 4406 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)