1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
411H35A0
Standard Ball Carriage Profile Rail - 48 mm High, 100 mm Wide, 111.50 mm Long
MI ITEM #
09627668
MFR #
411H35A0
Your Price
$326.70
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Carriage Profile Rail
THOMSON (ALTRA) 411H35A0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
411H35A0
Standard Ball Carriage Profile Rail - 48 mm High, 100 mm Wide, 111.50 mm Long
MI ITEM #
09627668
MFR #
411H35A0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$326.70
/each
(List
$392.03
)
Qty
Add to Cart
Overview
Mfr description
411H35A0 PROFILE RAIL, 400 SERIES BALL
Specifications
Overall Height
48 mm
Overall Length
111.50 mm
Overall Width
100 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data