1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
411N25A1
Standard Ball Carriage Profile Rail - 36 mm High, 70 mm Wide, 79.20 mm Long
MI ITEM #
09627747
MFR #
411N25A1
Your Price
$249.60
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Carriage Profile Rail
THOMSON (ALTRA) 411N25A1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
411N25A1
Standard Ball Carriage Profile Rail - 36 mm High, 70 mm Wide, 79.20 mm Long
MI ITEM #
09627747
MFR #
411N25A1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$249.60
/each
(List
$287.04
)
Qty
Add to Cart
Overview
Mfr description
411N25A1 PROFILE RAIL, 400 SERIES BALL
Specifications
Overall Height
36 mm
Overall Length
79.20 mm
Overall Width
70 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data