Motion
411N30A0D
Standard Ball Carriage Profile Rail - Series: 400, Standard, 42 mm High, 90 mm Wide, 94.80 mm Long
MI ITEM #09627765
MFR #411N30A0D
Price$436.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 400, Standard, 42 mm High, 90 mm Wide, 94.80 mm Long
MI ITEM #09627765
MFR #411N30A0D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$436.30/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    30
  • Overall Height
    42 mm
  • Overall Length
    94.80 mm
  • Overall Width
    90 mm

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Standard
  • Dynamic Load Capacity
    23571 N, 5299 lbf
  • Finish Coating
    Hard Chrome Plated
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Clearance
  • Seal Type
    Standard double lip end and longitudinal seals
  • Series
    400
  • Static Load Capacity
    54600 N, 12275 lbf

Overview

Mfr description
411N30A0D PROFILE RAIL, 400 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought