Motion
411N30B0
Standard Ball Carriage Profile Rail - Series: 400, Standard Long, 42 mm High, 90 mm Wide, 105 mm Long
Mi Item #09627768
MFR #411N30B0
Price$319.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 400, Standard Long, 42 mm High, 90 mm Wide, 105 mm Long
Mi Item #09627768
MFR #411N30B0

Mfr description
411N30B0 PROFILE RAIL, 400 SERIES BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.88/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    30
  • Overall Height
    42 mm
  • Overall Length
    105 mm
  • Overall Width
    90 mm

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Standard Long
  • Dynamic Load Capacity
    30555 N, 6869 lbf
  • Lubrication
    Standard Lubrication Port
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Clearance
  • Seal Type
    Double Lip End Seal
  • Series
    400
  • Static Load Capacity
    70700 N, 15894 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)