Motion
411N30C0
Standard Ball Carriage Profile Rail - Series: 400, Narrow, 42 mm High, 60 mm Wide, 94.80 mm Long
Mi Item #09627772
MFR #411N30C0
Price$288.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 400, Narrow, 42 mm High, 60 mm Wide, 94.80 mm Long
Mi Item #09627772
MFR #411N30C0

Mfr description
411N30C0 PROFILE RAIL, 400 SERIES BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.95/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    30
  • Overall Height
    42 mm
  • Overall Length
    94.80 mm
  • Overall Width
    60 mm

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Narrow
  • Dynamic Load Capacity
    23571 N, 5299 lbf
  • Lubrication
    Relubricatable
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Clearance
  • Resistance Features
    Dust Resistant, Debris Resistant
  • Seal Type
    Double Lip Seal
  • Series
    400
  • Static Load Capacity
    54600 N, 12275 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)