Motion
413N25E0
Standard Ball Carriage Profile Rail - Series: 400, Narrow High, 40 mm High, 48 mm Wide, 79.20 mm Long
MI ITEM #09628019
MFR #413N25E0
Price$271.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 400, Narrow High, 40 mm High, 48 mm Wide, 79.20 mm Long
MI ITEM #09628019
MFR #413N25E0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$271.11/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    25 mm
  • Overall Height
    40 mm
  • Overall Length
    79.20 mm
  • Overall Width
    48 mm

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Narrow High
  • Dynamic Load Capacity
    15952 N, 3586 lbf
  • Lubrication
    Individual lubricant reservoirs
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Clearance
  • Seal Type
    Double Lip Seal
  • Series
    400
  • Static Load Capacity
    41100 N, 9240 lbf

Overview

Mfr description
413N25E0 PROFILE RAIL, 400 SERIES BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought