Motion
421N35ARL4000

THOMSON (ALTRA)
421N35ARL4000

Standard Ball Profile Rail - Series: 400, 35 mm Rail, Standard
MI ITEM #09628115
MFR #421N35ARL4000
Price$1,790.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
421N35ARL4000

Standard Ball Profile Rail - Series: 400, 35 mm Rail, Standard
MI ITEM #09628115
MFR #421N35ARL4000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,790.98/each

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Length
    4000 mm
  • Overall Width
    34 mm

Details

  • Accuracy Class
    Normal Grade
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80 °C
  • Rail Style
    Standard
  • Rail Type
    Normal
  • Series
    400

Overview

Mfr description
421N35ARL4000 PROFILE RAIL, 400 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought