Motion
421N45ARL4000

THOMSON (ALTRA)
421N45ARL4000

Standard Ball Profile Rail - Series: 400, 45 mm Rail, Standard
MI ITEM #09628117
MFR #421N45ARL4000
List Price$2,710.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
421N45ARL4000

Standard Ball Profile Rail - Series: 400, 45 mm Rail, Standard
MI ITEM #09628117
MFR #421N45ARL4000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,710.41/each for your price

Overview

Mfr description
421N45ARL4000 PROFILE RAIL, 400 SERIES

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Normal
  • Rail Style
    Standard
  • Nominal Rail Size
    45 mm
  • Accuracy Class
    Normal Grade
  • Operating Temperature Range
    -40 to 80 °C
  • Overall Length
    4000 mm
  • Overall Width
    45 mm
  • Series
    400
  • Weight
    6.451 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text