Motion
5 MM SS RL

THOMSON (ALTRA)
5 MM SS RL

Round Shafting - Stainless Steel, 0.1969 in Diameter, 50 HRC, Class - MM (ISO H6)
MI ITEM #09628157
MFR #5 MM SS RL
Price$350.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
5 MM SS RL

Round Shafting - Stainless Steel, 0.1969 in Diameter, 50 HRC, Class - MM (ISO H6)
MI ITEM #09628157
MFR #5 MM SS RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$350.45/each

Specifications

Dimensions

  • Diameter
    5 mm, 0.1970 in
  • Nominal Diameter  
    0.1969 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Material
    Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Metric
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Style
    Ground and Polished
  • Tolerance Class
    Class - MM (ISO H6)

Overview

Mfr description
5 MM SS RL SHAFT, 4.99 / 5.00 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought