Motion
5/8 AL CTL

THOMSON (ALTRA)
5/8 AL CTL

Round Shafting - Aluminum, 0.6250 in Diameter, Class - L
MI ITEM #09628158
MFR #5/8 AL CTL
Price$3.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
5/8 AL CTL

Round Shafting - Aluminum, 0.6250 in Diameter, Class - L
MI ITEM #09628158
MFR #5/8 AL CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.76/each

Specifications

Dimensions

  • Diameter
    0.6250 in, 15.88 mm
  • Nominal Diameter  
    0.6250 in

Details

  • Component Type
    Shafting
  • Material
    Aluminum
  • Measurement Standard
    Inch
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Precision Ground
  • Tolerance Class
    Class - L

Overview

Mfr description
5/8 AL CTL SHAFT, 60 CASE, 0.6238 /

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought