Motion
50 MM SS RL

THOMSON (ALTRA)
50 MM SS RL

Round Shafting - Stainless Steel, 1.9685 in Diameter, 50 HRC, Class - MM (ISO H6)
Mi Item #09628170
MFR #50 MM SS RL
Price$8,454.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
50 MM SS RL

Round Shafting - Stainless Steel, 1.9685 in Diameter, 50 HRC, Class - MM (ISO H6)
Mi Item #09628170
MFR #50 MM SS RL

Mfr description
50 MM SS RL SHAFT, 49.98 / 50.00 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,454.68/each

Specifications

Dimensions

  • Diameter
    50 mm, 1.9690 in
  • Nominal Diameter  
    1.9685 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Material
    Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Metric
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Tolerance Class
    Class - MM (ISO H6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)