Motion
511H20C0ES3

THOMSON (ALTRA)
511H20C0ES3

Standard Ball Carriage Profile Rail - Series: 500, Narrow, 30 mm High, 44 mm Wide, 71.50 mm Long
Mi Item #09628479
MFR #511H20C0ES3
Price$422.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H20C0ES3

Standard Ball Carriage Profile Rail - Series: 500, Narrow, 30 mm High, 44 mm Wide, 71.50 mm Long
Mi Item #09628479
MFR #511H20C0ES3

Mfr description
511H20C0ES3 PROFILE RAIL, 500 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.98/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    71.50 mm
  • Overall Width
    44 mm

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Narrow
  • Dynamic Load Capacity
    14400 N, 3237 lbf
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Clearance
  • Series
    500
  • Static Load Capacity
    31400 N, 7059 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)