Motion
511H20C0Z
Standard Ball Carriage Profile Rail - Series: 500, Narrow, 30 mm High, 44 mm Wide, 82.50 mm Long
MI ITEM #09628500
MFR #511H20C0Z
Price$446.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Narrow, 30 mm High, 44 mm Wide, 82.50 mm Long
MI ITEM #09628500
MFR #511H20C0Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$446.82/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    82.50 mm
  • Overall Width
    44 mm

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Narrow
  • Dynamic Load Capacity
    14400 N, 3237 lbf
  • Included Accessories
    Metal Scraper
  • Lubrication
    Relubricatable
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Clearance
  • Resistance Features
    Metal Scraper
  • Seal Type
    Metal Scraper Seal
  • Series
    500
  • Static Load Capacity
    31400 N, 7059 lbf

Overview

Mfr description
511H20C0Z PROFILE RAIL, 500 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought