Motion
511H25A0V
Standard Ball Carriage Profile Rail - Series: 500, Standard, 36 mm High, 70 mm Wide, 106.50 mm Long
Mi Item #09628762
MFR #511H25A0V
Price$403.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Standard, 36 mm High, 70 mm Wide, 106.50 mm Long
Mi Item #09628762
MFR #511H25A0V

Mfr description
511H25A0V PROFILE RAIL, 500 SERIES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$403.36/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    106.50 mm
  • Overall Width
    70 mm

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Standard
  • Dynamic Load Capacity
    21100 N, 4743 lbf
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Clearance
  • Seal Type
    Viton Seal
  • Series
    500
  • Static Load Capacity
    46100 N, 10364 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)