Motion
511H30A0VZ

THOMSON (ALTRA)
511H30A0VZ

Standard Ball Carriage Profile Rail - Series: 500, Standard, 42 mm High, 90 mm Wide, 122.40 mm Long
MI ITEM #09629093
MFR #511H30A0VZ
Price$628.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H30A0VZ

Standard Ball Carriage Profile Rail - Series: 500, Standard, 42 mm High, 90 mm Wide, 122.40 mm Long
MI ITEM #09629093
MFR #511H30A0VZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$628.75/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    30
  • Overall Height
    42 mm
  • Overall Length
    122.40 mm
  • Overall Width
    90 mm

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Standard
  • Dynamic Load Capacity
    29200 N, 6564 lbf
  • Included Accessories
    Additional Viton Wiper, Metal Scraper
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Clearance
  • Seal Type
    Additional Viton Wiper, Metal Scraper
  • Series
    500
  • Static Load Capacity
    63700 N, 14320 lbf

Overview

Mfr description
511H30A0VZ PROFILE RAIL, 500 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought