Motion
511H35A0V
Standard Ball Carriage Profile Rail - Series: 500, Standard, 48 mm High, 100 mm Wide, 133.60 mm Long
MI ITEM #09629401
MFR #511H35A0V
Price$582.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Standard, 48 mm High, 100 mm Wide, 133.60 mm Long
MI ITEM #09629401
MFR #511H35A0V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$582.22/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    35
  • Overall Height
    48 mm
  • Overall Length
    133.60 mm
  • Overall Width
    100 mm

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Standard
  • Dynamic Load Capacity
    38700 N, 8700 lbf
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Clearance
  • Seal Type
    Viton Seal
  • Series
    500
  • Static Load Capacity
    84400 N, 18974 lbf

Overview

Mfr description
511H35A0V PROFILE RAIL, 500 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought