Motion
511H35A2V
Standard Ball Carriage Profile Rail - Series: 500, Standard, 48 mm High, 100 mm Wide, 133.60 mm Long
Mi Item #09629442
MFR #511H35A2V
Price$607.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Standard, 48 mm High, 100 mm Wide, 133.60 mm Long
Mi Item #09629442
MFR #511H35A2V

Mfr description
511H35A2V PROFILE RAIL, 500 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.54/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    35
  • Overall Height
    48 mm
  • Overall Length
    133.60 mm
  • Overall Width
    100 mm

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Standard
  • Dynamic Load Capacity
    38700 N, 8700 lbf
  • Included Accessories
    Additional Viton Wiper
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Approximately 0.08 C
  • Seal Type
    Viton Seal
  • Series
    500
  • Static Load Capacity
    84400 N, 18974 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)