1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
511H45A0VZ
Standard Ball Carriage Profile Rail - 60 mm High, 120 mm Wide, 162.10 mm Long
MI ITEM #
09629690
MFR #
511H45A0VZ
Your Price
$888.82
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Carriage Profile Rail
THOMSON (ALTRA) 511H45A0VZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
511H45A0VZ
Standard Ball Carriage Profile Rail - 60 mm High, 120 mm Wide, 162.10 mm Long
MI ITEM #
09629690
MFR #
511H45A0VZ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$888.82
/each
(List
$1,022.15
)
Qty
Add to Cart
Overview
Mfr description
511H45A0VZ PROFILE RAIL, 500 SERIES
Specifications
Overall Height
60 mm
Overall Length
162.10 mm
Overall Width
120 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data