Motion
512P65B3N
Standard Ball Carriage Profile Rail - Series: 500, Standard Long, 90 mm High, 170 mm Wide, 301.40 mm Long
MI ITEM #09632827
MFR #512P65B3N
Price$3,495.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Standard Long, 90 mm High, 170 mm Wide, 301.40 mm Long
MI ITEM #09632827
MFR #512P65B3N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,495.86/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M16
  • Nominal Rail Size
    65
  • Overall Height
    90 mm
  • Overall Length
    301.40 mm
  • Overall Width
    170 mm

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Precision
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Standard Long
  • Dynamic Load Capacity
    295000 N, 66319 lbf
  • Lubrication
    Additional Oil Reservoir
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Approximately 0.13 C
  • Series
    500
  • Static Load Capacity
    530000 N, 119149 lbf

Overview

Mfr description
512P65B3N PROFILE RAIL, 500 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought