Motion
A81420-D
Linear Bearing - A Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 85 lbf Load Capacity, Closed
MI ITEM #09634225
MFR #A81420-D
List Price$105.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Bearing - A Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 85 lbf Load Capacity, Closed
MI ITEM #09634225
MFR #A81420-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.37/each for your price

Overview

Mfr description
A81420-D LINEAR BEARING, BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Closure Type
    Closed
  • Dynamic Load Capacity
    85 lbf
  • Load Capacity
    85 lbf
  • Series
    A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought