Motion
ADJ122026-DD

THOMSON (ALTRA)
ADJ122026-DD

Linear Bearing - ADJ Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 200 lbf Load Capacity, Closed
MI ITEM #09634233
MFR #ADJ122026-DD
Your Price$138.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
ADJ122026-DD

Linear Bearing - ADJ Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 200 lbf Load Capacity, Closed
MI ITEM #09634233
MFR #ADJ122026-DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$138.77/each(List $153.24)

Overview

Mfr description
ADJ122026-DD LINEAR BEARING, BALL

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Closure Type
    Closed
  • Dynamic Load Capacity
    200 lbf
  • Load Capacity
    200 lbf
  • Series
    ADJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text