Motion
D12-21GB-XXDS

THOMSON (ALTRA)
D12-21GB-XXDS

Acme & Ball Screw Actuator - 12 V dc Input Voltage
Mi Item #09634484
MFR #D12-21GB-XXDS
Price$1,007.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
D12-21GB-XXDS

Acme & Ball Screw Actuator - 12 V dc Input Voltage
Mi Item #09634484
MFR #D12-21GB-XXDS

Mfr description
D12-21GB-XXDS ACTUATOR, ROTARY, 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,007.05/each

Specifications

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Rated Load
    25 %
  • Dynamic Load Capacity
    2.54 lbf
  • Environment Ip Rating
    IP56
  • Input Voltage
    12 V dc
  • Max Operating Temperature
    150 °F, 66 °C
  • Min Operating Temperature
    15 °F, 26 °C
  • Static Load Capacity
    100 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)