Motion
FNYBUFB12L

THOMSON (ALTRA)
FNYBUFB12L

Linear Guide Round Shaft Flanged Pillow Block - FNYBUF Series, Closed, 0.7500 in Shaft Diameter, 1.7500 in, 44.50 mm Overall Length
MI ITEM #09634539
MFR #FNYBUFB12L
Price$189.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUFB12L

Linear Guide Round Shaft Flanged Pillow Block - FNYBUF Series, Closed, 0.7500 in Shaft Diameter, 1.7500 in, 44.50 mm Overall Length
MI ITEM #09634539
MFR #FNYBUFB12L

Mfr description
FNYBUFB12L LINEAR BEARING, BUSHING,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.02/each

Specifications

Dimensions

  • Center Shaft Height
    0.8900 in;22.60 mm
  • Overall Height
    52.30 mm, 2.0600 in
  • Overall Length
    1.7500 in, 44.50 mm
  • Overall Width
    2.3800 in
  • Shaft Diameter
    0.7500 in

Details

  • Clearance Alignment Type
    Not Self-Aligning
  • Housing Type
    Closed
  • Operating Temperature Range
    Max 287 °C, Max 550 °F
  • Pillow Block Type
    Flanged Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    FNYBUF
  • Static Load Capacity
    8451.7 N, 1900 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)