Specifications
Dimensions
- Overall Width3.6300 in
- Shaft Diameter1.2500 in
Details
- Housing TypeClosed Non-Adjustable
- Pillow Block TypeSingle Roller Pillow Block
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)