Motion
FNYBUPB20L

THOMSON (ALTRA)
FNYBUPB20L

Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner Series, Closed, 1.2500 in Shaft Diameter, 5100 lbf, 22685.9 N Load Capacity
Mi Item #09634555
MFR #FNYBUPB20L
Price$295.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUPB20L

Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner Series, Closed, 1.2500 in Shaft Diameter, 5100 lbf, 22685.9 N Load Capacity
Mi Item #09634555
MFR #FNYBUPB20L

Mfr description
FNYBUPB20L LINEAR BEARING, BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.36/each

Specifications

Dimensions

  • Center Shaft Height
    1.5000 in;38.10 mm
  • Overall Height
    2.8100 in, 71.37 mm
  • Overall Length
    3.6300 in, 92.20 mm
  • Overall Width
    4.0000 in
  • Shaft Diameter
    1.2500 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    TEP 950
  • Clearance Alignment Type
    Not Self-Aligning
  • Finish Coating
    Corrosion Resistant
  • Housing Type
    Closed
  • Load Capacity
    22685.9 N, 5100 lbf
  • Operating Temperature Range
    Max 287 °C, Max 550 °F
  • Pillow Block Type
    Flanged Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner
  • Static Load Capacity
    22685.9 N, 5100 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)