Motion
FNYBUTFB08

THOMSON (ALTRA)
FNYBUTFB08

Round Shaft Pillow Block - Closed, Pillow Block - Twin / Tandem Bearings, Shaft Diameter: 0.5000 in, Overall Width: 3.2000 in
Mi Item #09634557
MFR #FNYBUTFB08
Price$347.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTFB08

Round Shaft Pillow Block - Closed, Pillow Block - Twin / Tandem Bearings, Shaft Diameter: 0.5000 in, Overall Width: 3.2000 in
Mi Item #09634557
MFR #FNYBUTFB08

Mfr description
FNYBUTFB08 LINEAR BEARING, BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.47/each

Specifications

Dimensions

  • Overall Width
    3.2000 in
  • Shaft Diameter
    0.5000 in

Details

  • Housing Type
    Closed
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)