Motion
FNYBUTFB16A

THOMSON (ALTRA)
FNYBUTFB16A

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner Bushings Series, Flanged, 1.0000 in Shaft Diameter, 31,137.551 N, 7000 lbf Load Capacity
Mi Item #09634570
MFR #FNYBUTFB16A
Price$559.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTFB16A

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner Bushings Series, Flanged, 1.0000 in Shaft Diameter, 31,137.551 N, 7000 lbf Load Capacity
Mi Item #09634570
MFR #FNYBUTFB16A

Mfr description
FNYBUTFB16A LINEAR BEARING, BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.47/each

Specifications

Dimensions

  • Center Shaft Height
    34.92 mm;1.3750 in
  • Overall Height
    2.7500 in, 69.85 mm
  • Overall Length
    5.3300 in, 135.38 mm
  • Overall Width
    2.7500 in
  • Shaft Diameter
    1.0000 in

Details

  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    Corrosion Resistant
  • Housing Type
    Flanged
  • Load Capacity
    31,137.551 N, 7000 lbf
  • Lubrication
    Self-Lubricating
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Flanged Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner Bushings
  • Static Load Capacity
    31,137.551 N, 7000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)