Motion
FNYBUTFB16L

THOMSON (ALTRA)
FNYBUTFB16L

Linear Guide Round Shaft Flanged Twin Pillow Block - FNYBUTF Series, Flanged, 1.0000 in Shaft Diameter, 7000 lbf Load Capacity
Mi Item #09634573
MFR #FNYBUTFB16L
Price$559.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTFB16L

Linear Guide Round Shaft Flanged Twin Pillow Block - FNYBUTF Series, Flanged, 1.0000 in Shaft Diameter, 7000 lbf Load Capacity
Mi Item #09634573
MFR #FNYBUTFB16L

Mfr description
FNYBUTFB16L LINEAR BEARING, BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.47/each

Specifications

Dimensions

  • Center Shaft Height
    0.9000 in;22.86 mm
  • Overall Height
    2.7500 in
  • Overall Length
    5.3300 in
  • Overall Width
    2.7500 in
  • Shaft Diameter
    1.0000 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum, TEP 950
  • Clearance Alignment Type
    Not Self-Aligning
  • Finish Coating
    Corrosion Resistant
  • Housing Type
    Flanged
  • Load Capacity
    7000 lbf
  • Operating Temperature Range
    Max 287 °C, Max 550 °F
  • Pillow Block Type
    Flanged Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    FNYBUTF
  • Static Load Capacity
    31,137.551 N, 7000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)