Motion
FNYBUTFB16LLS

THOMSON (ALTRA)
FNYBUTFB16LLS

Linear Guide Round Shaft Flanged Twin Pillow Block - FNYBUTF Series, Flanged, 1.0000 in Shaft Diameter, 7000 lbf, 31137.55 N Load Capacity
Mi Item #09634574
MFR #FNYBUTFB16LLS
Price$547.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTFB16LLS

Linear Guide Round Shaft Flanged Twin Pillow Block - FNYBUTF Series, Flanged, 1.0000 in Shaft Diameter, 7000 lbf, 31137.55 N Load Capacity
Mi Item #09634574
MFR #FNYBUTFB16LLS

Mfr description
FNYBUTFB16LLS LINEAR BEARING, BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.65/each

Specifications

Dimensions

  • Center Shaft Height
    0.9000 in;22.86 mm
  • Overall Height
    2.7500 in, 69.85 mm
  • Overall Length
    5.3300 in, 135.38 mm
  • Overall Width
    2.7500 in
  • Shaft Diameter
    1.0000 in

Details

  • Bearing Material
    Aluminum, TEP 950
  • Clearance Alignment Type
    Not Self-Aligning
  • Housing Type
    Flanged
  • Load Capacity
    31137.55 N, 7000 lbf
  • Pillow Block Type
    Flanged Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    FNYBUTF
  • Static Load Capacity
    31,137.551 N, 7000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)