Motion
FNYBUTFB24LLS

THOMSON (ALTRA)
FNYBUTFB24LLS

Linear Guide Round Shaft Flanged Twin Pillow Block - FNYBUTF Series, Flanged, 1.5000 in Shaft Diameter, 14000 lbf, 62275.1 N Load Capacity
Mi Item #09634587
MFR #FNYBUTFB24LLS
Price$888.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTFB24LLS

Linear Guide Round Shaft Flanged Twin Pillow Block - FNYBUTF Series, Flanged, 1.5000 in Shaft Diameter, 14000 lbf, 62275.1 N Load Capacity
Mi Item #09634587
MFR #FNYBUTFB24LLS

Mfr description
FNYBUTFB24LLS LINEAR BEARING, BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$888.32/each

Specifications

Dimensions

  • Center Shaft Height
    1.5000 in;38.10 mm
  • Overall Height
    4.0000 in, 101.60 mm
  • Overall Length
    7.5000 in, 190.50 mm
  • Overall Width
    4.0000 in
  • Shaft Diameter
    1.5000 in

Details

  • Bearing Material
    Aluminum, TEP 950
  • Clearance Alignment Type
    Not Self-Aligning
  • Finish Coating
    Corrosion Resistant
  • Housing Type
    Flanged
  • Load Capacity
    62275.1 N, 14000 lbf
  • Operating Temperature Range
    Max 287 °C, Max 550 °F
  • Pillow Block Type
    Flanged Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    FNYBUTF
  • Static Load Capacity
    62275.103 N, 14000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)