Motion
FNYBUTWNO12A-XS

THOMSON (ALTRA)
FNYBUTWNO12A-XS

Linear Guide Round Shaft Flanged Twin Pillow Block - Open, 0.7500 in Shaft Diameter, 2.7500 in Outside Diameter, 4.5000 in, 114.30 mm Overall Length
Mi Item #09634590
MFR #FNYBUTWNO12A-XS
Price$632.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTWNO12A-XS

Linear Guide Round Shaft Flanged Twin Pillow Block - Open, 0.7500 in Shaft Diameter, 2.7500 in Outside Diameter, 4.5000 in, 114.30 mm Overall Length
Mi Item #09634590
MFR #FNYBUTWNO12A-XS

Mfr description
FNYBUTWNO12A-XS LINEAR BEARING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.87/each

Specifications

Dimensions

  • Center Shaft Height
    0.9370 in;23.80 mm
  • Outside Diameter
    2.7500 in
  • Overall Height
    1.5600 in, 39.62 mm
  • Overall Length
    4.5000 in, 114.30 mm
  • Overall Width
    2.7500 in
  • Shaft Diameter
    0.7500 in

Details

  • Bearing Material
    TEP 950
  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    Black Anodize
  • Housing Type
    Open
  • Pillow Block Type
    Flanged Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Static Load Capacity
    16903.2 N, 3800 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)