Motion
HD12B068-0900LXX1EES

THOMSON (ALTRA)
HD12B068-0900LXX1EES

Acme & Ball Screw Actuator - Electrak HD Series, Clevis Mount, 12 V dc Input Voltage, 35.4330 in, 900 mm Stroke Length
Mi Item #09637097
MFR #HD12B068-0900LXX1EES
Price$2,825.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
HD12B068-0900LXX1EES

Acme & Ball Screw Actuator - Electrak HD Series, Clevis Mount, 12 V dc Input Voltage, 35.4330 in, 900 mm Stroke Length
Mi Item #09637097
MFR #HD12B068-0900LXX1EES

Mfr description
HD12B068-0900LXX1EES ACTUATOR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,825.20/each

Specifications

Dimensions

  • Height
    5.8270 in, 148 mm
  • Retracted Length
    43.4020 in
  • Stroke
    35.4330 in, 900 mm
  • Weight
    25.57 lbs
  • Width
    1.4960 in, 38 mm

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Current Draw
    3 A
  • Duty Cycle At Rated Load
    25 %
  • Dynamic Load Capacity
    1528.70 lbf
  • Environment Ip Rating
    IP67, IP69K, IP66
  • Input Voltage
    12 V dc
  • Max Operating Temperature
    185 °F, 85 °C
  • Min Operating Temperature
    40 °F, 40 °C
  • Mounting
    Clevis
  • Screw Drive Type
    Ball Screw
  • Series
    Electrak HD
  • Speed At Full Load
    14 mm/s
  • Speed At No Load
    18 mm/s
  • Static Load Capacity
    4046.56 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)