Motion
HD24B100-0900SYN3EES

THOMSON (ALTRA)
HD24B100-0900SYN3EES

Acme & Ball Screw Actuator - Electrak HD Series, 24 V dc Input Voltage, 35.4330 in, 900 mm Stroke Length
Mi Item #09641365
MFR #HD24B100-0900SYN3EES
Price$3,341.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
HD24B100-0900SYN3EES

Acme & Ball Screw Actuator - Electrak HD Series, 24 V dc Input Voltage, 35.4330 in, 900 mm Stroke Length
Mi Item #09641365
MFR #HD24B100-0900SYN3EES

Mfr description
HD24B100-0900SYN3EES ACTUATOR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,341.11/each

Specifications

Dimensions

  • Height
    5.8270 in, 148 mm
  • Retracted Length
    44.3940 in
  • Stroke
    35.4330 in, 900 mm
  • Weight
    26.02 lbs
  • Width
    1.4960 in, 38 mm

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Current Draw
    1.5 A
  • Duty Cycle At Rated Load
    15 %
  • Dynamic Load Capacity
    2248.09 lbf
  • Environment Ip Rating
    IP67, IP69K, IP66
  • Input Voltage
    24 V dc
  • Max Operating Temperature
    185 °F, 85 °C
  • Min Operating Temperature
    40 °F, 40 °C
  • Screw Drive Type
    Ball Screw
  • Series
    Electrak HD
  • Speed At Full Load
    6.75 mm/s
  • Speed At No Load
    8.25 mm/s
  • Static Load Capacity
    4046.56 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)