Motion
MAM08ADJWWSS

THOMSON (ALTRA)
MAM08ADJWWSS

Multi Trac Ball Bushing Bearing - MAM Series, 0.3125 in Shaft Diameter, 0.6250 in Outside Diameter, 0.9688 in Overall Length, 126 N Load Capacity, Closed
Mi Item #09643368
MFR #MAM08ADJWWSS
Price$312.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
MAM08ADJWWSS

Multi Trac Ball Bushing Bearing - MAM Series, 0.3125 in Shaft Diameter, 0.6250 in Outside Diameter, 0.9688 in Overall Length, 126 N Load Capacity, Closed
Mi Item #09643368
MFR #MAM08ADJWWSS

Mfr description
MAM08ADJWWSS LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.60/each

Specifications

Dimensions

  • Outside Diameter
    0.6250 in
  • Overall Length
    0.9688 in
  • Shaft Diameter  
    0.3125 in

Details

  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Closed
  • Dynamic Load Capacity
    126 N
  • Load Capacity
    126 N
  • Operating Temperature Range
    185 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Sealed
  • Series
    MAM
  • Type
    Linear Ball
  • Wiper Type
    Integral Wiper both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)