Motion
MAM08W
Multi Trac Ball Bushings Bearing - MAM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 40.466 lbf Load Capacity, Closed
MI ITEM #09643370
MFR #MAM08W
List Price$109.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Trac Ball Bushings Bearing - MAM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 40.466 lbf Load Capacity, Closed
MI ITEM #09643370
MFR #MAM08W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.89/each for your price

Overview

Mfr description
MAM08W LINEAR BEARING, BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Closure Type
    Closed
  • Dynamic Load Capacity
    40.466 lbf
  • Load Capacity
    40.466 lbf
  • Series
    MAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text