Motion
MAM08WSS
Multi Trac Ball Bushings Bearing - MAM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 126 N Load Capacity, Closed
MI ITEM #09643371
MFR #MAM08WSS
List Price$256.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Trac Ball Bushings Bearing - MAM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 126 N Load Capacity, Closed
MI ITEM #09643371
MFR #MAM08WSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$256.72/each for your price

Overview

Mfr description
MAM08WSS LINEAR BEARING, BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Closure Type
    Closed
  • Dynamic Load Capacity
    126 N
  • Load Capacity
    126 N
  • Series
    MAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text