Motion
MAM12ADJW
Multi Trac Ball Bushing Bearing - MAM Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 78.683 lbf Load Capacity, Closed
Mi Item #09643374
MFR #MAM12ADJW
Price$158.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Trac Ball Bushing Bearing - MAM Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 78.683 lbf Load Capacity, Closed
Mi Item #09643374
MFR #MAM12ADJW

Mfr description
MAM12ADJW LINEAR BEARING, BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.37/each

Specifications

Dimensions

  • Outer Ring Width
    1.2600 in, 32 mm
  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Shaft Diameter  
    0.4688 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    78.683 lbf
  • Load Capacity
    78.683 lbf
  • Operating Temperature Range
    185 °F
  • Seal Type
    Integral
  • Series
    MAM
  • Type
    Self-Aligning Linear
  • Wiper Type
    One Integral Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)