Motion
MAM12ADJWSS

THOMSON (ALTRA)
MAM12ADJWSS

Multi Trac Ball Bushing Bearing - MAM Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 245 N Load Capacity, Closed
Mi Item #09643375
MFR #MAM12ADJWSS
Price$312.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
MAM12ADJWSS

Multi Trac Ball Bushing Bearing - MAM Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 245 N Load Capacity, Closed
Mi Item #09643375
MFR #MAM12ADJWSS

Mfr description
MAM12ADJWSS LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.47/each

Specifications

Dimensions

  • Outer Ring Width
    1.2350 in to 1.2600 in, 31.38 mm to 32 mm
  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Shaft Diameter  
    0.4688 in

Details

  • Bearing Material
    Steel, Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Closed
  • Dynamic Load Capacity
    245 N
  • Load Capacity
    245 N
  • Operating Temperature Range
    185 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Sealed
  • Series
    MAM
  • Type
    Linear Ball
  • Wiper Type
    Integral Wiper one end
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)