Motion
MAM12OPNW
Multi Trac Ball Bushing Bearing - MAM Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 98.916 lbf Load Capacity, Open
Mi Item #09643378
MFR #MAM12OPNW
Price$157.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Trac Ball Bushing Bearing - MAM Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 98.916 lbf Load Capacity, Open
Mi Item #09643378
MFR #MAM12OPNW

Mfr description
MAM12OPNW LINEAR BEARING, BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.54/each

Specifications

Dimensions

  • Outer Ring Width
    1.2600 in, 32 mm
  • Outside Diameter
    22 mm
  • Overall Height
    32 mm, 1.2600 in
  • Overall Length
    32 mm
  • Overall Width
    1.2600 in, 32 mm
  • Shaft Diameter  
    0.4688 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    98.916 lbf
  • Load Capacity
    98.916 lbf
  • Operating Temperature Range
    185 °F
  • Resistance Features
    Not Corrosion Resistant
  • Seal Type
    Integral
  • Series
    MAM
  • Type
    Open Linear Ball
  • Wiper Type
    One Integral Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)