Motion
MAM12OPNWWSS

THOMSON (ALTRA)
MAM12OPNWWSS

Linear Ball Bearing - MAM Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 1.2350 in Overall Length, 308 N Load Capacity, Open
Mi Item #09643380
MFR #MAM12OPNWWSS
Price$338.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
MAM12OPNWWSS

Linear Ball Bearing - MAM Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 1.2350 in Overall Length, 308 N Load Capacity, Open
Mi Item #09643380
MFR #MAM12OPNWWSS

Mfr description
MAM12OPNWWSS LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.65/each

Specifications

Dimensions

  • Outer Ring Width
    1.2350 in to 1.2600 in, 31.38 mm to 32 mm
  • Outside Diameter
    22 mm
  • Overall Length
    1.2350 in
  • Shaft Diameter  
    0.4688 in

Details

  • Bearing Material
    Steel, Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Open
  • Dynamic Load Capacity
    308 N
  • Operating Temperature Range
    185 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Sealed
  • Series
    MAM
  • Static Load Capacity
    1100 N
  • Type
    Open Linear Ball
  • Wiper Type
    Integral Wiper both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)