1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
MAM12WSS
Multi Trac Ball Bushings Bearing - MAM Series, 12 mm Shaft Diameter, 32 mm Overall Length, 245 N Load Capacity, Closed
MI ITEM #
09643382
MFR #
MAM12WSS
List Price
$263.43
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THOMSON (ALTRA) MAM12WSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
MAM12WSS
Multi Trac Ball Bushings Bearing - MAM Series, 12 mm Shaft Diameter, 32 mm Overall Length, 245 N Load Capacity, Closed
MI ITEM #
09643382
MFR #
MAM12WSS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$263.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MAM12WSS LINEAR BEARING, BALL BUSHING
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
12 mm
Overall Length
32 mm
Closure Type
Closed
Dynamic Load Capacity
245 N
Load Capacity
245 N
Series
MAM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data