Motion
MAM12WWSS
Multi Trac Ball Bushings Bearing - MAM Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 245 N Load Capacity, Closed
MI ITEM #09643383
MFR #MAM12WWSS
List Price$270.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Trac Ball Bushings Bearing - MAM Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 245 N Load Capacity, Closed
MI ITEM #09643383
MFR #MAM12WWSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.93/each for your price

Overview

Mfr description
MAM12WWSS LINEAR BEARING, BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Closure Type
    Closed
  • Dynamic Load Capacity
    245 N
  • Load Capacity
    245 N
  • Series
    MAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text