Motion
MAM16ADJ
Multi Trac Ball Bushing Bearing - MAM Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 123.645 lbf Load Capacity, Closed
Mi Item #09643384
MFR #MAM16ADJ
Price$165.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Trac Ball Bushing Bearing - MAM Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 123.645 lbf Load Capacity, Closed
Mi Item #09643384
MFR #MAM16ADJ

Mfr description
MAM16ADJ LINEAR BEARING, BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.19/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Shaft Diameter  
    0.6250 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    123.645 lbf
  • Load Capacity
    123.645 lbf
  • Operating Temperature Range
    185 °F
  • Resistance Features
    Not Corrosion Resistant
  • Seal Type
    No Wipers
  • Series
    MAM
  • Type
    Self-Aligning Linear
  • Wiper Type
    No Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)