Motion
MAM16OPNSS

THOMSON (ALTRA)
MAM16OPNSS

Multi Trac Ball Bushings Bearing - MAM Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 420 N Load Capacity, Open
MI ITEM #09643388
MFR #MAM16OPNSS
List Price$333.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
MAM16OPNSS

Multi Trac Ball Bushings Bearing - MAM Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 420 N Load Capacity, Open
MI ITEM #09643388
MFR #MAM16OPNSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$333.05/each for your price

Overview

Mfr description
MAM16OPNSS LINEAR BEARING, BALL

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Closure Type
    Open
  • Dynamic Load Capacity
    420 N
  • Load Capacity
    420 N
  • Series
    MAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text