Motion
MAM16SS
Multi Trac Ball Bushings Bearing - MAM Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 385 N Load Capacity, Closed
MI ITEM #09643392
MFR #MAM16SS
List Price$278.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Trac Ball Bushings Bearing - MAM Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 385 N Load Capacity, Closed
MI ITEM #09643392
MFR #MAM16SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.05/each for your price

Overview

Mfr description
MAM16SS LINEAR BEARING, BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Closure Type
    Closed
  • Bearing Material
    Plastic, Steel
  • Dynamic Load Capacity
    385 N
  • Load Capacity
    385 N
  • Series
    MAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text